Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 25mm, 6205ZZ
Mfr # 6205 ZZ/C3 PRX
Zoro # G0101267
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 25mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Product Information
- Brand Tritan
- MFR # 6205 ZZ/C3 PRX
- Zoro # G0101267
- UPC # 888569112705
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 15mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 52 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outer Ring Width | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 3,150 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Directional Control Valve 2 Spool, 4 Way 3 Pos, 3625 PSI, 30 GPM, 220995 (220995)
- PIX Belt, BX Cogged, 21/32 x 129 in. OC (BX126)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 2 oz, Brush Top Can (12002)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200 2RS (6200 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201ZZ (SS6201 ZZ FM222)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.75-in. OD, 0.5-in. W (1635 2RSNR PRX)
- TRITAN Radial Ball Bearing, PS, 60mm, 6012ZZ (6012 ZZ/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805ZZ (61805 ZZ PRX)
- SKF SKF-6204ZJEM, Single Row Ball Brgs, 6204ZJEM (6204ZJEM)
- Tritan Radial Ball Bearings