Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 25mm, 6005
Mfr # 6005/C3
Zoro # G2728078
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Bore Dia. 25mm
- Cage Material Steel
Product Information
- Brand Tritan
- MFR # 6005/C3
- Zoro # G2728078
- UPC # 888569109354
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 47mm |
Width | 12mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 25 mm |
Outer Ring Width | 12 mm |
Outside Diameter | 47 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 2,260 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 380-480V (FRN020G1S-4U)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 3008mm PL, T376 (3008-8M-50)
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT6)
- TRITAN Special Ball Bearing, 2 Rubber Seals, 1.375 OD, 0.625-in. Bore Dia., 1.375-in. OD, 0.433-in. W (99502H PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6204 2RS (SS6204 2RS FM222)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.625-in. OD, 0.5-in. W (1630 2RSNR PRX)
- TRITAN Radial Open Bearing, PS, 45mm, 6209 (6209/C3)
- TRITAN Radial Ball Bearing, SS, 35mm, SS6207 2RS (SS6207 2RS FM222)
- NTN Radial/Deep Groove Ball Brg - 80 Mm Id X 170 Mm Od X 39 Mm W; Open (6316C3)
- Tritan Radial Ball Bearings