Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 20mm, 6204 2RS
Mfr # 6204 2RSL/C3 PRX
Zoro # G0072591
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 20mm
Product Information
- Brand Tritan
- MFR # 6204 2RSL/C3 PRX
- Zoro # G0072591
- UPC # 888569112545
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 47mm |
Width | 14mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter | 20 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 47 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 14 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 2,880 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1 x 34.1in OC (1622V336)
- FOSTER Safety Socket, SV4, 3/8" FPT (SV4204)
- COILHOSE PNEUMATICS Regulator 1" (CO 8808)
- CLIMAX METAL PRODUCTS 50mm X 50mm ID 2Pc Metric Clamp Coupling, Stl, Bo, 2Miscc-50-50 (2MISCC-50-50)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308ZZ (6308 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6303 2RS (SS6303 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903ZZ (SS61903 ZZ FM222)
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1604 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 35mm Outside Dia., 11mm Width (6202 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.4375In Bore Dia (SS1607 2RS FM222)
- NSK NSK-6204DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6204DDU (6204DDU)
- Tritan Radial Ball Bearings