Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 20mm, 61904ZZ
Mfr # 61904 ZZ PRX
Zoro # G2727588
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 20 mm
Product Information
- Brand Tritan
- MFR # 61904 ZZ PRX
- Zoro # G2727588
- UPC # 888569111487
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 37 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter | 20 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 9 mm |
Outside Diameter | 37 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61904, Bore Diameter 20 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 1,440 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 2,500 psi (P-MPL-425)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X06X06SS)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 10mm Bore Dia., 30mm OD, 0.5625-in. Width (W200PP PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307ZZ (6307 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.875In Bore Dia (1640 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 2RS (6005 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 17mm Bore Dia., 35mm Outside Dia., 10mm Width (6003 2RSNR/C3 PRX)
- NSK NSK-6313ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6313ZC3 (6313ZC3)
- Tritan Ball Bearings