Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 17mm, 6303ZZ
Mfr # 6303 ZZ/C3 PRX
Zoro # G2098251
original price:
$6.14
15% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 17mm
Product Information
- Brand Tritan
- MFR # 6303 ZZ/C3 PRX
- Zoro # G2098251
- UPC # 888569114358
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 47mm |
Width | 14mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outer Ring Width | 14 mm |
Bore Diameter | 17 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 47 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 3,060 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Swivel Connect, Zinc Steel, SAE, 3/8In (6 F65OL-S)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- D&D 56" Outside Length, 1/2" Top Width, 1 Ribs (A54/4L560)
- FREUD Ball Bearing, 5/8" dia. (62-112)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 20mm Bore Dia., 42mm Outside Dia., 12mm Width (6004 ZZNR)
- TRITAN Mast Guide Bearing, 35mm Bore Dia., 3.99-in. Outside Dia., 1.125-in. Width (MG307FFH)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1616 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1604 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306 (6306/C3)
- NTN NTN 6206LU, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LU)
- Tritan Ball Bearings