Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 12mm, 6201 2RS
Mfr # 6201 2RS/C3 PRX
Zoro # G0101258
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 12mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Product Information
- Brand Tritan
- MFR # 6201 2RS/C3 PRX
- Zoro # G0101258
- UPC # 888569125750
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 32mm |
Width | 10mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter | 12 mm |
Outside Diameter | 32 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 10 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,530 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Replacement for ABB Cp8-tb (CP8-TB ABB)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS424 (TS424)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191202.00)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E645)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807-2RS (61807 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006 2RS (SS6006 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- TRITAN Radial Ball Bearing, PS, 17mm, 6203 2RS (6203 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904ZZ (61904 ZZ PRX)
- SKF SKF 6206NR C3, Single Row Ball Bearings (6206NR C3)
- Tritan Ball Bearings