Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 1.25In Bore Dia
Mfr # 1657 2RS PRX
Zoro # G2727280
original price:
$14.72
29% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 1.25"
- Cage Material Steel
- Seal/Shield Type Double Sealed
Product Information
- Brand Tritan
- MFR # 1657 2RS PRX
- Zoro # G2727280
- UPC # 888569075345
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.25" |
Outside Dia. | 2.5625" |
Width | 0.6875" |
Outside Dia. Tolerance | +0/-0.0005 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outer Ring Width | 0.687 in |
Bore Diameter Tolerance | +0/-0.00045 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 2 9/16 in |
Description
Radial Ball Bearing, Bearing Industry Number 1657, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.687 in, Outside Diameter 2 9/16 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.00045 in, Dynamic Radial Load Capacity 3,369 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, SplitFlg-MJIC, 1-1/4, 1-1/16-12, Strt (500024-20-12S)
- AA THREAD Coupling 3"X3" Pvc/Ci (PCX56-33)
- FAG BEARINGS FAG-6203Z C3, Deep Groove BBear, Single Row 90Mm, 6203Z C3 (6203Z C3)
- NTN Mounted Unit Cast Iron, Wide Inner Ring, Set Screw Type, 2-Bolt Flange (UCFL205)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 16mm Width (6206 2RSNR/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 100mm Bore Dia., 150mm OD, 24mm W, C3 Internal Clearance (6020 2RS/C3 PRX)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.625-in. Bore Dia., 35mm OD, 11mm W, C3 Internal Clearance (6202X5/8 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1621 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 105mm Bore Dia., 160mm OD, 26mm W, C3 Internal Clearance (6021 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808ZZ (61808 ZZ PRX)
- SKF SKF-6206/C3, Single Row Ball Brgs, 6206C3 (6206/C3)
- Tritan Ball Bearings