Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 10mm, 6200 2RS
Mfr # 6200 2RSL/C3 PRX
Zoro # G0072619
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 10mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Product Information
- Brand Tritan
- MFR # 6200 2RSL/C3 PRX
- Zoro # G0072619
- UPC # 888569122735
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 30mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outside Diameter | 30 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outer Ring Width | 9 mm |
Bore Diameter | 10 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,150 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, SynchroHT, Neoprene, 1120-8M-50 (1120-8M-50)
- REELCRAFT Swivel Assembly (S600923-1)
- MAIN FILTER Hydraulic Filter, replaces WIX 57811, Pressure Line, 25 micron, Outside-In (MF0059477)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0810HN, Pressure Line, 25 micron, Outside-In (MF0058766)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308-2RS (6308 2RS/C3 PRX)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 6301-2RS (6301 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 61903-2RS (61903 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 61809ZZ (61809 ZZ PRX)
- TRITAN Agricultural Ball Bearing, Round Bore, Cylindrical OD, 1.5005-in. Bore, 80mm OD, 21mm Outer Ring W (W208PP10)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- Tritan Ball Bearings