Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 10mm, 61900ZZ
Mfr # 61900 ZZ PRX
Zoro # G2727621
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 10mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Product Information
- Brand Tritan
- MFR # 61900 ZZ PRX
- Zoro # G2727621
- UPC # 888569126610
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 22mm |
Width | 6mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outer Ring Width | 6 mm |
Outside Diameter | 22 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 10 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61900, Bore Diameter 10 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 610 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Socket, 1/2\u0022 MPT, Brass/Steel (4504)
- BROWNING Shear Pin Hubs (4P SH PIN)
- DODGE 4-3V5.0-1610 Sheave (112216 4 GR 3V5.0-1610)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E704)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6003 2RS (SS6003 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906ZZ (61906 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 6301ZZ (6301 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 2RS (6005 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 2RS PRX)
- SKF SKF 6306ZZ, Single Row Ball Bearings (6306ZZ)
- Tritan Radial Ball Bearings