Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.625In Bore Dia
Mfr # 1623 ZZ PRX
Zoro # G0328581
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 0.625"
- Cage Material Steel
- Seal/Shield Type Double Shielded
Product Information
- Brand Tritan
- MFR # 1623 ZZ PRX
- Zoro # G0328581
- UPC # 888569074874
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.375" |
Width | 0.4375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.437 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 1 3/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 5/8 in |
Description
Radial Ball Bearing, Bearing Industry Number 1623, Bore Diameter 5/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.437 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,525 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 480-8MGT-50 (480-8MGT-50)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.55 inch OD (2AK25x3/4)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C8160 (C8160)
- DAYTON AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (3GWU3)
- TRITAN Radial Ball Bearing, SS, 1In Bore Dia (SS1641 2RS FM222)
- TRITAN Special Ball Bearing, 2 Full Contact Seals, 0.75-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. W (Z9504B RL2)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.75-in. OD, 0.5-in. W (1635 2RSNR PRX)
- TRITAN Mast Guide Bearing, 35mm Bore Dia., 3.99-in. Outside Dia., 1.125-in. Width (MG307FFH)
- TRITAN Radial Ball Bearing, PS, 35mm, 61907ZZ (61907 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1638 2RS PRX)
- NSK NSK-6205DU, 6200 Series Single Row Deep Groove Ball Bearing, 6205DU (6205DU)
- Tritan Ball Bearings