Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.5625In Bore Dia
Mfr # 1622 2RS PRX
Zoro # G2727299
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 0.5625"
- Cage Material Steel
- Seal/Shield Type Double Sealed
Product Information
- Brand Tritan
- MFR # 1622 2RS PRX
- Zoro # G2727299
- UPC # 888569074850
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5625" |
Outside Dia. | 1.375" |
Width | 0.4375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter | 1 3/8 in |
Outer Ring Width | 0.437 in |
Bore Diameter | 9/16 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number 1622, Bore Diameter 9/16 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.437 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,525 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessLockAssem, C193 Ser, 1.25 Shaft dia (C193E-125)
- DAYTON Variable Freq Drive, 3HP, 208-240V (13E648)
- SMC Valve, 3000 Size, 2 Postn, 24VDC, 5/32"Port (SY3160-5LOZ-N3)
- BRENNAN INDUSTRIES 12MORB-16FJS Straight (6402-12-16-O)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 2RS (6006 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 2RS (6001 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004ZZ (6004 ZZ/C3 PRX)
- TRITAN Radial Open Bearing, PS, 55mm, 6211 (6211/C3)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304ZZ (6304 ZZ/C3 PRX)
- NTN NTN 608ZZ 8 X22 X7, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ 8 X22 X7 (608ZZ 8 X22 X7)
- Tritan Ball Bearings