Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.1875In Bore Dia
Mfr # 1601 ZZ PRX
Zoro # G2727466
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 0.1875"
- Cage Material Steel
Product Information
- Brand Tritan
- MFR # 1601 ZZ PRX
- Zoro # G2727466
- UPC # 888569073938
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.1875" |
Outside Dia. | 0.6875" |
Width | 0.25" |
Outside Dia. Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.25 in |
Outside Diameter | 11/16 in |
Bore Diameter | 3/16 in |
Outside Diameter Tolerance | +0/-0.0003 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Description
Radial Ball Bearing, Bearing Industry Number 1601, Bore Diameter 3/16 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.25 in, Outside Diameter 11/16 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 491 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A MagnaPlex Multi-Purpose Lithium Grease #2 - 35 Lb Metal Pail (12729)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 0.875-in. Bore Dia., 1.375-in. Outside Dia., 1-in. W (MR14 2RS)
- AVENTICS Directional Control Poppet Valve (8227A1NA41A00C7)
- NTN NTN L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (L68149)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6010 2RS (SS6010 2RS FM222)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 20mm Bore Dia., 47mm Outside Dia., 0.551-in. Width (88504)
- TRITAN Radial Ball Bearing, PS, 1.3125In Bore Dia (1658 2RS PRX)
- TRITAN Integral Shaft Water Pump Bearing, Shaft .627, OD 1.1811, Overall L 6.2810, Bearing L 1.531 (885586)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 (6011/C3)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Single Sealed (6203LB C3)
- Tritan Ball Bearings