Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 70mm Bore
Mfr # UCP214-70MM
Zoro # G9447715
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 8.2656"
Product Information
- Brand Tritan
- MFR # UCP214-70MM
- Zoro # G9447715
- UPC # 888569055309
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 70mm |
Dimension E | 15/16 in |
Overall Height | 156 mm |
Bolt Size | 3/4 in |
Overall Length | 266 mm |
Overall Width | 74.6 mm |
Mount Hole Center-to-Center Width | 210 mm |
Bore Diameter Tolerance | +/- 0.024 mm |
Base Height | 27 mm |
Base Width | 72 mm |
Bore Diameter | 70 mm |
Mount Hole Center-to-Center Length | 210 mm |
Mounting Bolt Size | M16 |
Center Height | 79.3 mm |
Description
Pillow Block Bearing, Base Height 27 mm, Base Width 72 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 70 mm, Bore Type Cylindrical, Center Height 79.3 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 210 mm, Mount Hole Center-to-Center Width 210 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 295-5M-15, Timing Belt, Neoprene, Fiberglass (295-5M-15)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 100 PSI RD (45DU12)
- DODGE 1615 X 35MM-KW Taper Lock Bushing (1615 X40MM)
- CAMOZZI Male Connector, 8MM OD X G1/4 (S6510 8-1/4)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPK207-23)
- TRITAN Pillow Block Bearing, Ball, 55mm Bore (UCP211-55MM)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (HCP205-16)
- TRITAN Pillow Block Bearing, Ball, 45mm Bore (UCP209-45MM)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPK206-19)
- TRITAN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-18)
- DODGE P2B-DLAH-203, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.1875" Bore Dia. (128449)
- Tritan Pillow Block Bearings