Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 40mm Bore
Mfr # UCP208-40MM
Zoro # G9447496
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 5.4063"
Product Information
- Brand Tritan
- MFR # UCP208-40MM
- Zoro # G9447496
- UPC # 888569054999
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 40mm |
Overall Length | 184 mm |
Bolt Size | 1/2 in |
Overall Height | 100 mm |
Dimension E | 1 9/16 in |
Overall Width | 49.2 mm |
Bore Diameter Tolerance | +/- 0.021 mm |
Bore Diameter | 40 mm |
Mounting Bolt Size | M12 |
Base Width | 54 mm |
Center Height | 49.2 mm |
Mount Hole Center-to-Center Width | 137 mm |
Base Height | 18 mm |
Mount Hole Center-to-Center Length | 137 mm |
Description
Pillow Block Bearing, Base Height 18 mm, Base Width 54 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 49.2 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 137 mm, Mount Hole Center-to-Center Width 137 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCK.127-ZN-M12-NBR-PC-P (HCK.)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 369 x 133in OC, 5 Band (5/B130)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- PIX Belt, XPA Cogged, 13 x 1732mm LP (XPA1732)
- TRITAN Pillow Block Bearing, Ball, 1-9/16" Bore (UCP208-25)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-24)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (HCPK208-24)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCP204-12)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H (UCP206-17)
- TRITAN Pillow Block Bearing, Ball, 2-1/4" Bore (UCP212-36)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-216 AH)
- Tritan Pillow Block & Flange Bearings