Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 2-7/16" Bore
Mfr # UCP212-39
Zoro # G9447654
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 7.2500"
Product Information
- Brand Tritan
- MFR # UCP212-39
- Zoro # G9447654
- UPC # 888569055224
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.4375" |
Bolt Size | 5/8 in |
Dimension E | 2 5/16 in |
Overall Width | 2.563 in |
Overall Length | 9.488 in |
Overall Height | 5.433 in |
Base Height | 0.984 in |
Mount Hole Center-to-Center Width | 7 15/64 in |
Bore Diameter | 2 7/16 in |
Center Height | 2 47/64 in |
Mount Hole Center-to-Center Length | 7 15/64 in |
Bore Diameter Tolerance | +/- 0.0009 in |
Mounting Bolt Size | 5/8 in |
Base Width | 2.755 in |
Description
Pillow Block Bearing, Base Height 0.984 in, Base Width 2.755 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 47/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 15/64 in, Mount Hole Center-to-Center Width 7 15/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Replacement Belt, Premium Deck Belt, Cub Cadet 954-0645, 1/2 in X 67-1/4 in (75-656)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10FJX 90 (6500-10-10)
- CONTINENTAL 1/4" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026249)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MOR (6400-04-08)
- TRITAN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP212-38)
- TRITAN Pillow Block Bearing, Ball, 2-1/4" Bore (UCP212-36)
- TRITAN Pillow Block Bearing, Ball, 60mm Bore (UCP212-60MM)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore (UCPA206-20A)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SBP204-12G)
- TRITAN Pillow Block Bearing, Ball, 20mm Bore (UCP204-20MM)
- DODGE 208 Normal Duty Pillow Block Ball Bearing Unit, 1-1/2 in Bore (123814)
- Tritan Pillow Block & Flange Bearings