Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 2-1/4" Bore
Mfr # UCP212-36
Zoro # G9447636
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 7.2500"
Product Information
- Brand Tritan
- MFR # UCP212-36
- Zoro # G9447636
- UPC # 888569055194
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.25" |
Overall Width | 2.563 in |
Overall Height | 5.433 in |
Bolt Size | 5/8 in |
Overall Length | 9.488 in |
Dimension E | 2 5/16 in |
Base Width | 2.755 in |
Center Height | 2 47/64 in |
Bore Diameter Tolerance | +/- 0.0009 in |
Mount Hole Center-to-Center Length | 7 15/64 in |
Mount Hole Center-to-Center Width | 7 15/64 in |
Bore Diameter | 2 1/4 in |
Mounting Bolt Size | 5/8 in |
Base Height | 0.984 in |
Details
Description
Pillow Block Bearing, Base Height 0.984 in, Base Width 2.755 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height 2 47/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 15/64 in, Mount Hole Center-to-Center Width 7 15/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ILC Replacement for WALTCO 70092312 MOTOR (70092312 MOTOR)
- DURA-SURE TORQUE Timing Belt, S8M, 12 x 1400mm PL, T175 (120-S8M-1400)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6305-2NSE9NR (6305-2NSE9NR)
- TRITAN Pillow Block Bearing, Ball, 60mm Bore (UCP212-60MM)
- TRITAN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP212-38)
- TRITAN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-39)
- TRITAN Split Housing Plummer Block, 2 Bolt w/Seals & Stabilizing Rings, 16.5-in. OD, 6.5-in. W, Cast Iron (SAF522)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCP210-31)
- TRITAN Pillow Block Bearing, Ball, 3-1/4" Bore (UCP217-52)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (MP-24)
- Tritan Pillow Block Bearings