Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 2-11/16" Bore
Mfr # UCP214-43
Zoro # G9447697
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 8.2656"
Product Information
- Brand Tritan
- MFR # UCP214-43
- Zoro # G9447697
- UPC # 888569055286
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.6875" |
Dimension E | 1/16 in |
Overall Length | 10.472 in |
Bolt Size | 3/4 in |
Overall Height | 6.141 in |
Overall Width | 2.937 in |
Center Height | 3.125 in |
Base Width | 2.834 in |
Mount Hole Center-to-Center Width | 8 17/64 in |
Mounting Bolt Size | 3/4 in |
Base Height | 1.063 in |
Mount Hole Center-to-Center Length | 7 63/64 in |
Bore Diameter Tolerance | +/- 0.0009 in |
Bore Diameter | 2 11/16 in |
Description
Pillow Block Bearing, Base Height 1.063 in, Base Width 2.834 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height 3.125 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 63/64 in, Mount Hole Center-to-Center Width 8 17/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001ZZ (SS6001 ZZ FM222)
- SKF SKF-6312 C3, Single Row Ball Brgs, 6312 C3 (6312 C3)
- SMC Gateway Unit, EtherNet/IP, 128 Points (EX500-GEN2)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HZ Frame (5UKG0)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- TRITAN Pillow Block Bearing, Ball, 50mm Bore (UCP210-50MM)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Scrw, Triple Lip Seals, 2-in. Bore, 2.5 Bore Center H (UCP211-32R3)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPA205-16A)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP206-20)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCPK202-10)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (HCP209-28)
- Tritan Pillow Block & Flange Bearings