Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # UCP207-23
Zoro # G9447453
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 5.0000"
Product Information
- Brand Tritan
- MFR # UCP207-23
- Zoro # G9447453
- UPC # 888569054937
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.4375" |
Bolt Size | 1/2 in |
Overall Width | 1.689 in |
Dimension E | 1 7/16 in |
Overall Length | 6.574 in |
Overall Height | 3.661 in |
Mount Hole Center-to-Center Length | 5 in |
Base Width | 1.889 in |
Center Height | 1 11/64 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Mount Hole Center-to-Center Width | 5 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 7/16 in |
Base Height | 0.708 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Hole Center-to-Center Width 5 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube White (NRT-PLSS)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.37 in (F18-02-SK00B)
- SUPCO Molded Cogged V Belt, BX92 (BX92)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- TRITAN Pillow Block Bearing, Ball, 35mm Bore (UCP207-35MM)
- TRITAN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-22)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-20)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCP204-12)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPK207-20)
- TRITAN Pillow Block Bearing, Ball, 2-1/4" Bore (UCP212-36)
- AAON PILLOW BLOCK BEARING SLFALN BALL 10 (P79640)
- Tritan Pillow Block & Flange Bearings