Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-5/16" Bore
Mfr # UCP207-21
Zoro # G9447435
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 5.0000"
Product Information
- Brand Tritan
- MFR # UCP207-21
- Zoro # G9447435
- UPC # 888569054906
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.3125" |
Bolt Size | 1/2 in |
Dimension E | 1 7/16 in |
Overall Length | 6.574 in |
Overall Width | 1.689 in |
Overall Height | 3.661 in |
Base Height | 0.708 in |
Mount Hole Center-to-Center Width | 5 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Center Height | 1 11/64 in |
Base Width | 1.889 in |
Bore Diameter | 1 5/16 in |
Mount Hole Center-to-Center Length | 5 in |
Details
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Hole Center-to-Center Width 5 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- GUARDAIR Swivel Connector, Indust. to (M)NPT, 1/4 (14UMNMH05)
- TRICO Oiler, Constant Level (30002)
- DODGE 1610 X 1 1/4 Keyway Taper Locking Bushing (1610X1-1/4)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-20)
- TRITAN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-22)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-23)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPK207-23)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H (UCP206-17)
- TRITAN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-8 (47MM))
- LINKBELT Link-Belt B22400 Pillow Block Spherical Roller Bearing, 2-7/16 in Bore (PB22439H)
- Tritan Pillow Block Bearings