Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-3/8" Bore
Mfr # UCP207-22
Zoro # G9447444
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 5.0000"
Product Information
- Brand Tritan
- MFR # UCP207-22
- Zoro # G9447444
- UPC # 888569054913
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.375" |
Dimension E | 1 7/16 in |
Overall Height | 3.661 in |
Bolt Size | 1/2 in |
Overall Length | 6.574 in |
Overall Width | 1.689 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Base Height | 0.708 in |
Center Height | 1 11/64 in |
Mount Hole Center-to-Center Width | 5 in |
Base Width | 1.889 in |
Mount Hole Center-to-Center Length | 5 in |
Bore Diameter | 1 3/8 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Hole Center-to-Center Width 5 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 72# of Teeth (25B72)
- MISTY Economy Silicone Spray Lubricant, Aerosol Can, 11oz, PK12 (1002077)
- DAYTON Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K857)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/16"-20 Thread Size, 60 Series (H1-63-T4)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-23)
- TRITAN Pillow Block Bearing, Ball, 1-5/16" Bore (UCP207-21)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-20)
- TRITAN Pillow Block Bearing, Ball, 35mm Bore (UCP207-35MM)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore (UCPA206-20A)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP-1.3/8M)
- Tritan Pillow Block & Flange Bearings