Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # HCP209-28
Zoro # G9446534
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.75"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # HCP209-28
- Zoro # G9446534
- UPC # 888569021465
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.75" |
Bolt Size | 1/2 in |
Dimension E | 2 1/64 in |
Overall Height | 4.173 in |
Overall Width | 2.216 in |
Overall Length | 7.48 in |
Base Height | 0.787 in |
Base Width | 2.126 in |
Mount Hole Center-to-Center Length | 5 47/64 in |
Bore Diameter | 1 3/4 in |
Center Height | 2 7/64 in |
Mount Hole Center-to-Center Width | 5 47/64 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 7/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 47/64 in, Mount Hole Center-to-Center Width 5 47/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower (CF1-1/2S)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (212717)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X04X04)
- GATES PowerGrip GT2 Sprockets - 5MGT, P60-5MGT-15AL (P60-5MGT-15AL)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-31)
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Scrw, 1.5-in. Bore, 2.3125 Bore Center H (UCPX08-24)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCPK211-32)
- TRITAN Pillow Block Bearing, Ball, 7/8 in Bore (UCP205-14)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-20)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPK205-16)
- CLESCO 1/2 In Bore-Set Screw Type Mounted Ball Bearing - Pillow, Pbcl-Bs-050 (PBCL-BS-050)
- Tritan Pillow Block Bearings