Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # HCPK208-24
Zoro # G9446604
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.5"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # HCPK208-24
- Zoro # G9446604
- UPC # 888569020932
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.5" |
Overall Height | 3.937 in |
Overall Width | 2.216 in |
Bolt Size | 1/2 in |
Overall Length | 7.126 in |
Dimension E | 1 3/4 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.708 in |
Mount Hole Center-to-Center Width | 5 1/2 in |
Base Width | 2.047 in |
Mount Hole Center-to-Center Length | 5 1/2 in |
Center Height | 1 59/64 in |
Bore Diameter | 1 1/2 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 2.047 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/2 in, Mount Hole Center-to-Center Width 5 1/2 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 1090-5M-15 (1090-5M-15)
- ALEMITE Loader Coupler, 38 In Male Nptf Thread, 306741 (306741)
- TRIM Cutting Oil, 5 gal, Bucket (MIST/5)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0270R010BN4HC, Return Line, 10 micron, Outside-In (MF0585802)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore (UCPA206-20A)
- TRITAN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-39)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCP206-19)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (HCP209-28)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- NTN Mounted Unit Cast Iron (UCP-208-108)
- Tritan Pillow Block Bearings