Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 41,100 ft.
Mfr # 41-1NP X 100FT
Zoro # G2064207
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 41
- Chain Length 100 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1/2 in
Product Information
- Brand Tritan
- MFR # 41-1NP X 100FT
- Zoro # G2064207
- UPC # 888569096579
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 41 |
Chain Length | 100 ft. |
Chain Overall Width | 0.541 in |
Chain Roller Dia. | 0.306 in |
Pin Length | 0.541 in |
Roller Link Plate Height | 0.051 in |
Weight Per Length | 0.28 lb/ft |
Roller Diameter | 5/16 in |
Pin Outside Diameter | 0.141 in |
Overall Length | 100 ft |
Inside Width | 0.246 in |
Plate Height | 0.39 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 41, Chain Overall Width 0.541 in, Roller Diameter 5/16 in, Tensile Strength 2,800 lbf, Pitch 1/2 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.246 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230/3)
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (07518ET3E365T-W22)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 60" Stainl, PK5 (SPAFTA7308153N)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (80-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (100-1R X 10FT)
- TRITAN Nickel Plated Chain, Series 100, 10 ft. (100-1NP X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- TRITAN Nickel Plated Chain, Series 80,100 ft. (80-1NP X 100FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (60-2R X 10FT)
- SENQCIA HI-MAX Bl844 Riveted ASME/ANSI Leaf Chn, 4 X 4 Lacing, 30Ft Reel, 1" Pit, PK30 (BL844HMR30)
- Tritan Roller Chains