Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 4.125in., 3100 rpm
Mfr # NTA6681
Zoro # G9395005
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 104.8 mm
- Outside Dia. (mm) 128.6 mm
- Bore Dia. (In.) 4.125"
- Outside Dia. (In.) 5.062"
Product Information
- Brand Tritan
- MFR # NTA6681
- Zoro # G9395005
- UPC # 888569031129
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 104.8 mm |
Outside Dia. (mm) | 128.6 mm |
Bore Dia. (In.) | 4.125" |
Outside Dia. (In.) | 5.062" |
Height (In.) | 0.125 in |
Height (mm) | 3.18 mm |
Bore Diameter | 4 1/8 in |
Overall Width | 0.125 in |
Outside Diameter | 5 1/16 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 6681, Bearing Design NTA, TC, Bore Diameter 4 1/8 in, Cage Material Alloy Steel, Compatible Washer TRA-6681, TRC-6681, TRD-6681, TRF-6681, Lubricant Material Oil, Maximum Speed 3,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 5 1/16 in, Overall Width 0.125 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SPK-32-F)
- BERLISS 25mm x 47mm x 12mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6005-2RS BERLISS)
- REELCRAFT Chain Guard (S600518)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- TRITAN Needle Thrust BRG, Bore 1.375in., 7700 rpm (NTA2233)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- Tritan Needle Thrust Bearings