Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 2.500in., 4900 rpm
Mfr # NTA4052
Zoro # G2704287
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 63.5 mm
- Outside Dia. (mm) 82.6 mm
- Bore Dia. (In.) 2.5"
- Outside Dia. (In.) 3.25"
Product Information
- Brand Tritan
- MFR # NTA4052
- Zoro # G2704287
- UPC # 888569031044
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 63.5 mm |
Outside Dia. (mm) | 82.6 mm |
Bore Dia. (In.) | 2.5" |
Outside Dia. (In.) | 3.25" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Outside Diameter | 3 1/4 in |
Overall Width | 0.078 in |
Bore Diameter | 2 1/2 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 4052, Bearing Design NTA, TC, Bore Diameter 2 1/2 in, Cage Material Alloy Steel, Compatible Washer TRA-4052, TRB-4052, TRC-4052, TRD-4052, Lubricant Material Oil, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3 1/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6305 2RS1, Single Row Ball Bearings (6305 2RS1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- PIX Poly Rib J Belt, 65 in. EL-10 Rib (650J10)
- NATIONAL Small Bore Inch Seal, 416332 (416332)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- TRITAN Needle Thrust BRG, Bore 0.375in, 21200 rpm (NTA613)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- TRITAN Needle Thrust BRG, Bore 3.750in., 3400 rpm (NTA6074)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- TRITAN Needle Thrust BRG, Bore 1.375in., 7700 rpm (NTA2233)
- Tritan Needle Thrust Bearings