Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 1.250in., 8300 rpm
Mfr # NTA2031
Zoro # G2097411
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 31.8 mm
- Outside Dia. (mm) 49.2 mm
- Bore Dia. (In.) 1.25"
- Outside Dia. (In.) 1.937"
Product Information
- Brand Tritan
- MFR # NTA2031
- Zoro # G2097411
- UPC # 888569030979
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 31.8 mm |
Outside Dia. (mm) | 49.2 mm |
Bore Dia. (In.) | 1.25" |
Outside Dia. (In.) | 1.937" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Bore Diameter | 1 1/4 in |
Outside Diameter | 1 15/16 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 2031, Bearing Design NTA, TC, Bore Diameter 1 1/4 in, Cage Material Alloy Steel, Compatible Washer TRA-2031, TRB-2031, TRC-2031, TRD-2031, TRF-2031, Lubricant Material Oil, Maximum Speed 8,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 15/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- FESTO Compact Cylinder ADNGF-40-50-P-A (ADNGF-40-50-P-A)
- TRITAN Needle Thrust BRG, Bore 1.000in, 10600 rpm (NTA1625)
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- TRITAN Needle Thrust BRG, Bore 3.000in., 4200 rpm (NTA4860)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- TRITAN Needle Bearing, Thrust, Roller Assembly, 90mm Bore Dia., 120mm Outside Dia., 4mm Width (AXK90120)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- Tritan Thrust Bearings