Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 1.000in, 10600 rpm
Mfr # NTA1625
Zoro # G0317801
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (mm) 39.7 mm
- Bore Dia. (In.) 1"
- Outside Dia. (In.) 1.5625"
Product Information
- Brand Tritan
- MFR # NTA1625
- Zoro # G0317801
- UPC # 888569030955
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (mm) | 39.7 mm |
Bore Dia. (In.) | 1" |
Outside Dia. (In.) | 1.5625" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Outside Diameter | 1 9/16 in |
Bore Diameter | 1 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 1625, Bearing Design NTA, TC, Bore Diameter 1 in, Cage Material Alloy Steel, Compatible Washer TRA-1625, TRB-1625, TRD-1625, TRE-1625, Lubricant Material Oil, Maximum Speed 11,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 9/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/2)
- SMC Flow Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01SD)
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- DYNABRADE Drive Wheel (02654)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- TRITAN Needle Thrust BRG, Bore 2.125in., 5600 rpm (NTA3446)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- TRITAN Needle Thrust BRG, Bore 3.000in., 4200 rpm (NTA4860)
- Tritan Thrust Bearings