Shop All Needle Roller Bearings
Tritan
Needle Clutch Bearing, Drawn Cup, Bore 1"
Mfr # RC162110
Zoro # G2704241
product price: $14.49
/ea
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1"
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125"
- Outside Dia. (mm) 33.35 mm
Product Information
- Brand Tritan
- MFR # RC162110
- Zoro # G2704241
- UPC # 888569128249
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1" |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125" |
Outside Dia. (mm) | 33.35 mm |
Width (In.) | 0.625" |
Width (mm) | 15.875 mm |
Outside Diameter | 1 5/16 in |
Overall Width | 0.625 in |
Bore Diameter | 1 in |
Description
Needle Roller Bearing, Bearing Industry Number 162110, Bearing Design RC, Bore Diameter 1 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Oil, Maximum Speed 8,700 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (RCJ 1 3/16)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (5KCR49PN3011)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAS 1 15/16)
- CONTINENTAL CONTITECH 2/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX425)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JH1416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J188 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2028 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1.25-in. W (MR18)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1010 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (B66 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- Tritan Needle Roller Bearings