Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 2.750 In
Mfr # B4420 OH
Zoro # G9394944
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 2.75"
- Bore Dia. (mm) 69.85 mm
- Outside Dia. (In.) 3.125"
- Outside Dia. (mm) 79.375 mm
Product Information
- Brand Tritan
- MFR # B4420 OH
- Zoro # G9394944
- UPC # 888569004123
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 2.75" |
Bore Dia. (mm) | 69.85 mm |
Outside Dia. (In.) | 3.125" |
Outside Dia. (mm) | 79.375 mm |
Width (In.) | 1.25" |
Width (mm) | 31.75 mm |
Bore Diameter | 2 3/4 in |
Outside Diameter | 3 1/8 in |
Overall Width | 1.25 in |
Description
Needle Roller Bearing, Bearing Industry Number 4420, Bearing Design B, Bore Diameter 2 3/4 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3 1/8 in, Overall Width 1.25 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 0.5kg (1525)
- NATIONAL Small Bore Metric Seals, 10X24X7-RLS35-S (10X24X7-RLS35-S)
- EAGLE BELTING Twisted O-Ring, 3/16 in., Clear, 13 in, PK50 (5050007)
- GATES Multi-Speed Belts, 1922V846 (1922V846)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B810 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0812 2RS)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 16mm Width (HK2016)
- TRITAN Needle Brg, Drawn Cup, Bore 0.551 In. (HK1412)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1-in. W (MR18N)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- INA Needle Brg, Machined, Bore 35mm, OD 45mm (NK35/20-TV-XL)
- Tritan Needle Roller Bearings