Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.125 In
Mfr # B1816 OH
Zoro # G2705109
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.125"
- Bore Dia. (mm) 28.575 mm
- Outside Dia. (In.) 1.375"
- Outside Dia. (mm) 34.925 mm
Product Information
- Brand Tritan
- MFR # B1816 OH
- Zoro # G2705109
- UPC # 888569003942
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.125" |
Bore Dia. (mm) | 28.575 mm |
Outside Dia. (In.) | 1.375" |
Outside Dia. (mm) | 34.925 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Bore Diameter | 1 1/8 in |
Overall Width | 1 in |
Outside Diameter | 1 3/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 1816, Bearing Design B, Bore Diameter 1 1/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1416, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/8 in, Overall Width 1 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, Sealed, 8.00mm Bore Dia., 740 lb. (608-2RSMC3SRL)
- LINCOLN Single Acting Oil Pump, Air, 6 GPM (4491)
- FOSTER Brass Socket, Straight Thru 1/2\u0022 FPT (50FS)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (24 FNL-S)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH88 OH)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28 2RS)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1210)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JTT67)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1.25-in. W (MR18)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J188 OH)
- Tritan Needle Roller Bearings