Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.000 In
Mfr # JH1612 OH
Zoro # G2097475
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1"
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125"
- Outside Dia. (mm) 33.35 mm
Product Information
- Brand Tritan
- MFR # JH1612 OH
- Zoro # G2097475
- UPC # 888569025791
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1" |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125" |
Outside Dia. (mm) | 33.35 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Bore Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Overall Width | 0.75 in |
Description
Needle Roller Bearing, Bearing Industry Number 1612, Bearing Design JH, Bore Diameter 1 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KE6, Compatible Ring Manufacturer Part Number IR-1212, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Oil, 8,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Top Vent Grease Fitting, 1/8"-27PTF, CS Z3 (H47640Z3)
- BESTORQ 8M Timing Belts, 4000-8M-12 (4000-8M-12)
- PARKER Mist Lubricator, Pipe Size 1/4" NPT (06L12BE)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937725, Return Line, 10 micron, Inside-Out (MF0063447)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2420 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1.25-in. W (MR18)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0812 2RS)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B88 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J1212 OH)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RCB162117)
- Tritan Needle Roller Bearings