Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.000 In
Mfr # B168 OH
Zoro # G2705127
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1"
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.25"
- Outside Dia. (mm) 31.75 mm
Product Information
- Brand Tritan
- MFR # B168 OH
- Zoro # G2705127
- UPC # 888569003928
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1" |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.25" |
Outside Dia. (mm) | 31.75 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Overall Width | 0.5 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 1 in |
Description
Needle Roller Bearing, Bearing Industry Number 168, Bearing Design B, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE8, Compatible Ring Manufacturer Part Number IR-128, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 5400 vpm (55-1S)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (117160 TLB1610X1-3/16)
- SMC Valve, Sngl Slnd, 5 Port, 2 Position, 24VDC (SY5140-5LOZD-X90)
- ENERPAC P141, Single Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P141)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B1012 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JH68 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J188 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1012)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (BH1616 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- Tritan Roller Bearings