Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.875 In
Mfr # B1412 OH
Zoro # G2705197
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.875"
- Bore Dia. (mm) 22.225 mm
- Outside Dia. (In.) 1.125"
- Outside Dia. (mm) 28.575 mm
Product Information
- Brand Tritan
- MFR # B1412 OH
- Zoro # G2705197
- UPC # 888569003843
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875" |
Bore Dia. (mm) | 22.225 mm |
Outside Dia. (In.) | 1.125" |
Outside Dia. (mm) | 28.575 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Outside Diameter | 1 1/8 in |
Overall Width | 0.75 in |
Bore Diameter | 7/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 1412, Bearing Design B, Bore Diameter 7/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1012, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.75 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- B B MANUFACTURING Ex2-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/8)
- SPEEDAIRE Guide Roller Set (PN31XG6202G)
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1010 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 0.875-in. Bore Dia., 1.125-in. Outside Dia., 1.25-in. Width (MI14)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1616 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 5-in. Bore Dia., 6.5-in. Outside Dia., 2.25-in. W (MR80)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (J2012 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- Tritan Roller Bearings