Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.750 In
Mfr # JT129
Zoro # G2704451
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75"
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1"
- Outside Dia. (mm) 25.4 mm
Product Information
- Brand Tritan
- MFR # JT129
- Zoro # G2704451
- UPC # 888569026217
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75" |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1" |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 0.563" |
Width (mm) | 14.3 mm |
Bore Diameter | 3/4 in |
Outside Diameter | 1 in |
Overall Width | 0.563 in |
Description
Needle Roller Bearing, Bearing Industry Number 129, Bearing Design JT, Bore Diameter 3/4 in, Cage Material Steel, Closure Single Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM Grease, 17,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.563 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 8, L 8, PK5 (FFM008012008)
- TITAN HD Motor Dual Run Cap, 60/5 MFD, 440V, Round (PRCFD605A)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 58 in L Outside, 11/32 in THK (A56R)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH50)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RC162110)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JTT67)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RCB081214)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (B66 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.875 In (J3016 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- INA Needle Brg, Bore 30mm, OD 45mm (NKI30/20-TV-XL)
- Tritan Roller Bearings