Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.630 In.
Mfr # HK1616
Zoro # G2097341
original price:
$4.59
9% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.63 in
- Bore Dia. (mm) 16mm
- Outside Dia. (In.) 0.866 in
- Outside Dia. (mm) 22mm
Product Information
- Brand Tritan
- MFR # HK1616
- Zoro # G2097341
- UPC # 888569023643
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.63 in |
Bore Dia. (mm) | 16mm |
Outside Dia. (In.) | 0.866 in |
Outside Dia. (mm) | 22mm |
Width (In.) | 0.63 in |
Width (mm) | 16mm |
Bore Diameter | 16 mm |
Overall Width | 16 mm |
Outside Diameter | 22 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1616, Bearing Design HK, Bore Diameter 16 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR12x16x16, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 22 mm, Overall Width 16 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-36AS)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- BESTORQ CX90 Cogged Belt, 94 in Outside Length, 7/8 in Top Width, 1 Ribs (CX90)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JH1416 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 3.5-in. Bore Dia., 4.5-in. Outside Dia., 2-in. W (MR56)
- TRITAN Needle Brg, Drawn Cup, Bore 0.236 In. (HK0608)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RCB162117)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RCB061014)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B2420 OH)
- Tritan Needle Roller Bearings