Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.625 In
Mfr # B1012 OH
Zoro # G0469589
original price:
$4.09
8% off
new price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625"
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.8125"
- Outside Dia. (mm) 20.65 mm
Product Information
- Brand Tritan
- MFR # B1012 OH
- Zoro # G0469589
- UPC # 888569003744
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625" |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.8125" |
Outside Dia. (mm) | 20.65 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Outside Diameter | 7/8 in |
Bore Diameter | 5/8 in |
Overall Width | 0.75 in |
Description
Needle Roller Bearing, Bearing Industry Number 1012, Bearing Design B, Bore Diameter 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-612-1, Full Complement Yes, Lubricant Material Oil, Maximum Speed 6,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.75 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1-B (VN-10-L-T3-PQ2-VQ2-RO1-B)
- MARCO Air Hose Coupling 2-Lug Male 1" NPT - Metal End (10ME2)
- NATIONAL Small Bore Inch Seal, 473232 (473232)
- DYNABRADE Drive Wheel (01794)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B56 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1612 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (J88 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B166 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1210)
- TRITAN Needle Bearing, Inner Race, Inch, 0.625-in. Bore Dia., 0.875-in. Outside Dia., 0.75-in. Width (MI10N)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (J-1616)
- Tritan Needle Roller Bearings