Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # B88 OH
Zoro # G2704926
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5"
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.6875"
- Outside Dia. (mm) 17.475 mm
Product Information
- Brand Tritan
- MFR # B88 OH
- Zoro # G2704926
- UPC # 888569004222
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5" |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.6875" |
Outside Dia. (mm) | 17.475 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Bore Diameter | 1/2 in |
Outside Diameter | 11/16 in |
Overall Width | 0.5 in |
Description
Needle Roller Bearing, Bearing Industry Number 88, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGGLUNDS HYDRAULIC FILTER ELEMENT (4783233-654 1272006)
- 3M Rotor Vane 30303, 5 per bag 1 bag/pk (30303)
- GATES MegaCrimp Couplings (8G-8FFORX)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH812 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RC081208)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0810)
- TRITAN Needle Brg, Drawn Cup, Bore 0.188 In (B36 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1016 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4420 OH)
- MCGILL MI Series 500, Radial Needle Roller Bearing (MI48)
- Tritan Roller Bearings