Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.472 In.
Mfr # HK1210
Zoro # G2105437
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.472 in
- Bore Dia. (mm) 12mm
- Outside Dia. (In.) 0.63 in
- Outside Dia. (mm) 16mm
Product Information
- Brand Tritan
- MFR # HK1210
- Zoro # G2105437
- UPC # 888569023513
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.472 in |
Bore Dia. (mm) | 12mm |
Outside Dia. (In.) | 0.63 in |
Outside Dia. (mm) | 16mm |
Width (In.) | 0.394 in |
Width (mm) | 10mm |
Outside Diameter | 16 mm |
Overall Width | 10 mm |
Bore Diameter | 12 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1210, Bearing Design HK, Bore Diameter 12 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR8x12x10,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM Grease, 28,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 16 mm, Overall Width 10 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 13mm ID Split With Relief Cut Metric Clamp Collar, Ss (M1C-13-S)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10C, Return Line, 10 micron, Inside-Out (MF0063467)
- SKF SKF 6306Z, Single Row Ball Bearings (6306Z)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 46-001)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J1210 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 0.875-in. Bore Dia., 1.125-in. Outside Dia., 1.25-in. Width (MI14)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1-in. W (MR18N)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 2-in. Bore Dia., 2.5625-in. Outside Dia., 1.25-in. W (MR32 2RS)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J108 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- Tritan Roller Bearings