Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.375 In
Mfr # JTT67
Zoro # G2704375
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375"
- Bore Dia. (mm) 9.525 mm
- Outside Dia. (In.) 0.5625"
- Outside Dia. (mm) 14.3 mm
Product Information
- Brand Tritan
- MFR # JTT67
- Zoro # G2704375
- UPC # 888569026187
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375" |
Bore Dia. (mm) | 9.525 mm |
Outside Dia. (In.) | 0.5625" |
Outside Dia. (mm) | 14.3 mm |
Width (In.) | 0.438" |
Width (mm) | 11.125 mm |
Bore Diameter | 3/8 in |
Overall Width | 0.438 in |
Outside Diameter | 9/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 67, Bearing Design JTT, Bore Diameter 3/8 in, Cage Material Steel, Closure Double Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM Grease, 28,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.438 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Barb Fitting with Brass Cap, 9/16-18 x 1/4 in Nominal, 37Deg Female JIC Swivel x Push-On Hose B (2880409CBC)
- ECHO Bar & Chain Oil, 1 gal. (6459007E)
- GUARDAIR Valve Repair Kit (74PK01)
- ARROW PNEUMATICS Standard Regulator W/T-Handle, 80SCFM, 3/8" (R353T)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B2420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (JH2216 OH)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 50mm Bore Dia., 58mm Outside Dia., 20mm Width (HK5020)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (JH2016 OH)
- TRITAN Needle Bearing, Metric, With Inner Ring, Sealed, 40mm Bore Dia., 62mm Outside Dia., 22mm Width (NA4908 2RS)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 0.625-in. Bore Dia., 1.125-in. OD, 0.75-in. W (MR10N)
- INA Needle Brg, Drawn Cup, Bore 1.750 In (SCE2816)
- Tritan Roller Bearings