Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.375 In
Mfr # J68 OH
Zoro # G2704628
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375 in
- Bore Dia. (mm) 9.525 mm
- Outside Dia. (In.) 0.563 in
- Outside Dia. (mm) 14.3 mm
Product Information
- Brand Tritan
- MFR # J68 OH
- Zoro # G2704628
- UPC # 888569026576
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Bore Dia. (mm) | 9.525 mm |
Outside Dia. (In.) | 0.563 in |
Outside Dia. (mm) | 14.3 mm |
Width (In.) | 0.5 in |
Width (mm) | 12.7 mm |
Bore Diameter | 3/8 in |
Overall Width | 0.5 in |
Outside Diameter | 9/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 68, Bearing Design J, Bore Diameter 3/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM Grease, 27,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.5 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Throttle Valve Seat (LG2-303)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3E284T-W22)
- CONTROL DEVICES Vacuum Relief Valve, 1/2" NPT Inlet Port (VRGSS050-001)
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM5458B)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B88 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 5-in. Bore Dia., 6.5-in. Outside Dia., 2.25-in. W (MR80)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 3.5-in. Bore Dia., 4.5-in. Outside Dia., 2-in. W (MR56)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1516)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JH1616 OH)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 50mm Bore Dia., 58mm Outside Dia., 20mm Width (HK5020)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- Tritan Needle Roller Bearings