Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.315 In.
Mfr # HK0810
Zoro # G2703541
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.315 in
- Bore Dia. (mm) 8mm
- Outside Dia. (In.) 0.472 in
- Outside Dia. (mm) 12mm
Product Information
- Brand Tritan
- MFR # HK0810
- Zoro # G2703541
- UPC # 888569023421
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.315 in |
Bore Dia. (mm) | 8mm |
Outside Dia. (In.) | 0.472 in |
Outside Dia. (mm) | 12mm |
Width (In.) | 0.394 in |
Width (mm) | 10mm |
Outside Diameter | 12 mm |
Bore Diameter | 8 mm |
Overall Width | 10 mm |
Description
Needle Roller Bearing, Bearing Industry Number 810, Bearing Design HK, Bore Diameter 8 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR5x8x12, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 20,000 RPM Grease, 31,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 12 mm, Overall Width 10 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2103A03ANP01, Pressure Line, 3 micron (ZX-CU2103A03ANP01)
- GROZ Air Lubricator, 1/4in NPT, 48 cfm, 145 psi (L1391)
- D&D 162" Outside Length, 2/3" Top Width, 1 Ribs (B159)
- SPEEDAIRE Beltguard, acac, 5-7.5hp, ww (P14072C)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- TRITAN Needle Bearing, Inner Race, Inch, 1-in. Bore Dia., 1.25-in. Outside Dia., 1-in. Width (MI16N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (B66 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (J812 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (JH2016 OH)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (J-1412)
- Tritan Needle Roller Bearings