Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 1In Bore Dia
Mfr # SSR16 2RS FM222
Zoro # G9363767
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 440 Stainless Steel
- Bore Dia. 1"
- Outside Dia. 2"
- Width 0.5"
- Single Row/Double Row Single Row
Product Information
- Brand Tritan
- MFR # SSR16 2RS FM222
- Zoro # G9363767
- UPC # 888569045409
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0005 in |
Outer Ring Width | 0.5 in |
Bore Diameter | 1 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number R16, Bore Diameter 1 in, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,669 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 28X45X8-RLS35-S (28X45X8-RLS35-S)
- GLOBAL 1 1/4" ID 2Pc Clamp Collar, Stl, Bo (G2SC-125-B)
- FESTO Adapter AD-1/8NPT-G1/8-I (AD-1/8NPT-G1/8-I)
- PIX Belt, AX Cogged, 1/2 x 42 in. OC (AX40)
- TRITAN Bearings, 7.00mm Bore Dia., 740 lb. (627 ZZ PRX)
- TRITAN Bearings, Shielded, 8mm Bore Dia., ABEC 1 (SSLF1680 ZZ SRL)
- TRITAN Bearings, 8.00mm Bore Dia., 740 lb. (608 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- TRITAN Bearings, 9.00mm Bore Dia., 1020 lb. (629 ZZ PRX)
- TRITAN Bearings, 10.00mm Bore Dia., 3.00mm W (FR6 2RS PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 750 lb. (628 ZZ PRX)
- Tritan Ball Bearings