Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 0.75In Bore Dia
Mfr # SSR12 ZZ FM222
Zoro # G9363724
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 440 Stainless Steel
- Bore Dia. 0.75"
- Outside Dia. 1.625"
- Width 0.4375"
- Industry Number SSR12ZZ
Product Information
- Brand Tritan
- MFR # SSR12 ZZ FM222
- Zoro # G9363724
- UPC # 888569045317
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.625" |
Width | 0.4375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 1 5/8 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.437 in |
Bore Diameter | 3/4 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number R12, Bore Diameter 3/4 in, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.437 in, Outside Diameter 1 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,467 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Dixie Chopper XF2500-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2066747, Pressure Line, 10 micron, Outside-In (MF0060202)
- SCHROEDER KZ7 Replacement/Interchange Hydraulic Filter (MF0059473)
- U.S. MOTORS Motor (2319)
- TRITAN Bearings, Sealed, 6mm Bore Dia., 6.00mm W (SS626 2RS FM222)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 2RS PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 4.00mm W (L1260 ZZ SRL)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 1020 lb (629 2RS PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 35,000 RPM (RF1980ZZ SRL)
- TRITAN Bearings, Shielded, 6.00mm Bore Dia., 47 lb (L1060 ZZ SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- Tritan Miniature Ball Bearings