Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 0.625In Bore Dia
Mfr # SSR10 2RS FM222
Zoro # G2097971
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 440 Stainless Steel
- Bore Dia. 0.625"
- Outside Dia. 1.375"
- Width 0.34375"
- ABEC Tolerance 1
Product Information
- Brand Tritan
- MFR # SSR10 2RS FM222
- Zoro # G2097971
- UPC # 888569045287
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.375" |
Width | 0.34375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.281 in |
Bore Diameter | 5/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter | 1 3/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R10, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 1 3/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 4,720 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 1615, 1in (80BTL13H)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89227)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 1-in. Bore Dia., 52mm OD, 15mm Width, C3 Internal Clearance (6205X1 2RS/C3 PRX)
- TRITAN Bearings, 5.00mm Bore Dia., 530 lb. (635 ZZ PRX)
- TRITAN Bearings, Shielded, 6.00mm Bore Dia., Steel (L1360 ZZ SRL)
- TRITAN Bearings, 9.00mm Bore Dia., 1020 lb. (629 ZZ PRX)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., ABEC 1 (626 2RS PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 5.00mm W (R1560 ZZ SRL)
- TRITAN Bearings, 5.00mm Bore Dia., 227 lb. (R1350 ZZ SRL)
- NTN Small Size Ball BrgStandard (6206LLBC3)
- Tritan Ball Bearings