Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 0.375In Bore Dia
Mfr # SSR6 ZZ FM222
Zoro # G2726845
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.375 in
- Outside Dia. 0.875 in
- Width 0.2812 in
- ABEC Tolerance 1
- Outside Dia. Tolerance +0/-0.0004 in
Product Information
- Brand Tritan
- MFR # SSR6 ZZ FM222
- Zoro # G2726845
- UPC # 888569045607
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 0.875 in |
Width | 0.2812 in |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter | 3/8 in |
Outer Ring Width | 0.281 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter | 7/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 4,720 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 41 Chain Size, 5/8 Bore Dia., 30 # of Teeth (41B30)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160D010BH3HC, Pressure Line, 10 micron, Outside-In (MF0060152)
- TSUBAKI Chain Multi-Strd 10Ft 1-1/2In 7/8In 1In Pk, 120-2RB (120-2RB)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Bearings, 8.00mm Bore Dia., 34,000 RPM (SSF608 ZZ FM222)
- TRITAN Min Ball Bearing, SS, 0.125In Bore Dia (SSR2 2RS FM222)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 34,000 RPM (SSL1360 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 ZZ PRX)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- Tritan Miniature Ball Bearings