Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, PS, 0.875In Bore Dia
Mfr # R14 ZZ PRX
Zoro # G2727256
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Steel
- Bore Dia. 0.875"
- Outside Dia. 1.875"
- Width 0.5"
- Bearing Material Steel
Product Information
- Brand Tritan
- MFR # R14 ZZ PRX
- Zoro # G2727256
- UPC # 888569033192
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.875" |
Outside Dia. | 1.875" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter | 7/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 1 7/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.5 in |
Details
Description
Radial Ball Bearing, Bearing Industry Number R14, Bore Diameter 7/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 1 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,270 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 52" Outside Length, 3/8" Top Width, 1 Ribs (3V520)
- DIXON Air King Universal Hose End Coupling, 3/4 in, MNPT, Iron, Domestic (AM7)
- RECTORSEAL Anti Seize Compound, Nickel, 16 oz. (73831)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89449N)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 ZZ PRX)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 5.00mm W (L1680 ZZ SRL)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Steel (FR6 ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. (638 ZZ PRX)
- TRITAN Bearings, Sealed, 3.00mm Bore Dia., 140 lb. (623 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 ZZ PRX)
- NTN Small Size Ball Brg (6203ZZ C3)
- Tritan Miniature Ball Bearings