Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, PS, 0.5In Bore Dia
Mfr # R8 2RS PRX
Zoro # G0318151
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Steel
- Bore Dia. 0.5"
- Outside Dia. 1.125"
- Width 0.3125"
- Seal/Shield Type Double Sealed
Product Information
- Brand Tritan
- MFR # R8 2RS PRX
- Zoro # G0318151
- UPC # 888569034021
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.5" |
Outside Dia. | 1.125" |
Width | 0.3125" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 1/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.312 in |
Description
Radial Ball Bearing, Bearing Industry Number R8, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.312 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,148 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP50 Super Blue Ribbon V-Belt (BP50)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- RULAND Shaft Collar, LH Thread, 1"x12, Steel, Bore Dia.: 1"-12 (TCL-16-12-F-LH)
- TRITAN Bearings, 7.00mm Bore Dia., 7.00mm W (R4A ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 2RS PRX)
- TRITAN Min Ball Bearing, SS, 0.1875In Bore Dia (SSR3 2RS FM222)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 5.00mm W (L1680 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 2RS PRX)
- Tritan Miniature Ball Bearings