Shop All Insert Bearings
Tritan
Insert Bearing, Stainless, Bore 1.4375"
Mfr # SSUC207-23
Zoro # G0888102
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.4375"
- Dynamic Load Capacity (Lb.) 4900
- Width 1.69"
- Outside Dia. 72mm
- Bearing Material 440 Stainless Steel
Product Information
- Brand Tritan
- MFR # SSUC207-23
- Zoro # G0888102
- UPC # 888569045812
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.4375" |
Width | 1.69" |
Outside Dia. | 72mm |
Details
Item | Insert Bearing,Stainless,Bore 1.4375" |
Dynamic Load Capacity (Lb.) | 4900 |
Bearing Material | 440 Stainless Steel |
Description
Insert Bearing,Stainless,Bore 1.4375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJSR05210A)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting (0.44NSR01.00)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 3-in. Bore Dia., 130mm OD, 3.06-in. Inner Ring W (UC215-48)
- TRITAN Insert Bearing, Stainless, Bore 30mm (SSUC206-30MM)
- TRITAN Insert Ball Brng, HC, 1-1/4 dia, 4386.02 lb (HC206-20)
- TRITAN Insert Ball Brng, SA, 1-3/16 dia, Self-Lock (SA206-19)
- TRITAN Insert Ball Brng, ER, 11-11/16in dia, 85mm (ER27)
- TRITAN Insert Ball Brng, SB, 7/8in dia, 3147.33 lb (SB205-14G)
- TRITAN Insert Ball Brng, SB, 1in dia, 3147.33 lb. (SB205-16G)
- Tritan Ball Bearings