Shop All Insert Bearings
Tritan
Insert Bearing, Stainless, Bore 0.75"
Mfr # SSUC204-12
Zoro # G0888078
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Outside Dia. 47mm
- Width 1.22"
- Dynamic Load Capacity (Lb.) 2440
- Bearing Material 440 Stainless Steel
Product Information
- Brand Tritan
- MFR # SSUC204-12
- Zoro # G0888078
- UPC # 888569045706
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 47mm |
Width | 1.22" |
Bore Diameter Tolerance | +/-0.006 in |
Outer Ring Width | 0.669 in |
Outside Diameter | 1 27/32 in |
Bore Diameter | 3/4 in |
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SSUC204-12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, Brass 3/8In NPT Inlet (1935)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3554-0157)
- GATES PowerGrip Premium OE Timing Belt, T329 (T329)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660R010BN3HC, Return Line, 10 micron, Outside-In (MF0064476)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 3.5-in. Bore Dia., 160mm OD, 3.78-in. Inner Ring Width (UC218-56)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- TRITAN Insert Ball Brng, ER, 2-7/16 dia, Setscrew (ER39)
- TRITAN Insert Ball Brng, UC, 1-7/8 dia, 7868.31 lb (UC210-30)
- TRITAN Insert Ball Brng, SA, 1-3/16 dia, Self-Lock (SA206-19)
- TRITAN Insert Brng, Light Duty, Cylindrical OD, Set Scrw, 0.625-in. Bore Dia., 40mm OD, 22mm Inner Ring W (CSB202-10)
- NTN Ball Insert Brg - 1 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UCX05-100D1)
- Tritan Ball Bearings