Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 2-1/4 dia, 10723.39lb
Mfr # UC212-36
Zoro # G9448266
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.25"
- Width (In.) 1 5/8 in
- Outside Dia. (In.) 4 11/32 in
- Bearing Material 52100 Steel
- Series UC
Product Information
- Brand Tritan
- MFR # UC212-36
- Zoro # G9448266
- UPC # 888569057747
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2.25" |
Width (In.) | 1 5/8 in |
Outside Dia. (In.) | 4 11/32 in |
Inside Dia. | 2 1/4 in |
Outside Dia. | 110mm |
Width | 2.56" |
Inside Dia. (In.) | 2 1/4 in |
Bore Dia. (In.) | 2 1/4 in |
Outer Ring Width | 1.063 in |
Outside Diameter | 4 21/64 in |
Bore Diameter | 2 1/4 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC212-36, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.063 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Metric Precision Rod End (MHFR16T)
- SPEEDAIRE Jaw, PK2 (TTR8212402G)
- MI-T-M Grommet (33-0002)
- ATRA-FLEX 2-1/4In Flexible Coupling (M2)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 5777.59 lb (SA207-20)
- TRITAN Insert Ball Brng, ER, 7/8in dia, Setscrew (ER14)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb (SA208-24G)
- TRITAN Insrt Brng, Cylindrical OD, Eccentric Locking Collar, 1.1875-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-19)
- TRITAN Insert Ball Brng, SB, 1-7/16 dia, Setscrew (SB207-23)
- TRITAN Insert Ball Brng, SA, 3/4in dia, 2877.55 lb (SA204-12G)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, Self-Lock (SA208-24)
- Tritan Insert Bearings